Beli screw bit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HIOS Bit for Electric Screwdriver
    Mulai

    Rp38.900

    HIOS Bit for Electric Screwdriver
    atribut:
    • Finish Material: Exclusive bit material
  2. Vessel Bit Holder (Quick Catcher)
    Mulai

    Rp45.900

    Vessel Bit Holder (Quick Catcher)
    Deskripsi:
    -Bits and sockets can be inserted and carried around by the waist.-Insertion and removal with one hand and auto-locking simply by inserting.-Lightweight design.-Heavy items can be attached with a powerful ball chuck.(up to 500g)-Equipped with large ring(outer diameter 28mm).
  3. Vessel Bit Philips
    Rating:
    100% of 100
    (4)
    Mulai

    Rp12.900

    Vessel Bit Philips
    Deskripsi:
    For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
  4. Phoenix Contact Screwdriver
    Mulai

    Rp169.900

    Phoenix Contact Screwdriver
    Deskripsi:
    Bit screwdriver, with 1/4inch quick-action chuck, handle length 119 mm, 2-component handle, with non-slip grip, suitable for bits according to DIN 3126-C 6.3 and E 6.3/ISO 1173, magnetic
  5. NITTO KOHKI Mesin Bor Obeng Brushless Delvo untuk Baut Kecil
    Mulai

    Rp10.999.900

    NITTO KOHKI Mesin Bor Obeng Brushless Delvo untuk Baut Kecil
    atribut:
    • Torque Adjustment: Stepless
    • Compatible Screws (mm): (Small Screw) 2.6 - 5.0, (Tapping Screw) 2.5 - 4.0
    • Input Power (V/Hz): AC100 (50/60)
    • Power Consumption (W): 45
  6. TRUSCO Bit Screw Stepped for Pneumatic and Electric Power
    Mulai

    Rp67.900

    TRUSCO Bit Screw Stepped for Pneumatic and Electric Power
    Deskripsi:
    -Double protrusions formed on the surface to be mated with screws strikes the screw.-We are using original special alloy steel and demonstrate excellent durability.-Electroless nickel finish whose surface is hard and uniform and strong against rust.
    atribut:
    • Blade Edge: (+)2
  7. ENGINEER Screw Driver Grip
    Mulai

    Rp159.900

    ENGINEER Screw Driver Grip
    atribut:
    • Input Drive (mm): 6.35
  8. Vessel Bit Magnetizer/Demagnetizer
    Mulai

    Rp98.900

    Vessel Bit Magnetizer/Demagnetizer
    Deskripsi:
    -Attach to the bit or screwdriver for magnetizing with a powerful magnetic force.-A powerful magnet firmly catches long coarse thread screw as well.-Magnetizable and demagnetizable.
    atribut:
    • Total Length (mm): 27
  9. BROWN(Hirai Tool) Bit Impact Screw Catch
    Mulai

    Rp129.900

    BROWN(Hirai Tool) Bit Impact Screw Catch
    Deskripsi:
    -Work can be done without dropping screw in places where magnets don't work.(PAT.)-A 6.35mm bit for 14.4V rechargeable impact screwdriver-A slim type with a tip shank diameter of φ4.3mm.
    atribut:
    • Blade Edge: (+)No.2
    • Shaft Length: 90mm
    • Total Length: 115mm
  10. Phoenix Contact Adapter Insert
    Mulai

    Rp67.900

    Phoenix Contact Adapter Insert
    Deskripsi:
    Universal bit holder, E6.3-1/4inch drive, with automatic locking, one-hand operation, magnetic, suitable for bits according to DIN 3126 C6.3 and E6.3
  11. Vessel Torx Bit (Tamper Proof)
    Mulai

    Rp48.900

    Vessel Torx Bit (Tamper Proof)
    Deskripsi:
    It is a screw dedicated bit for Torx which is often used in automobile-related fieldsThere is a round hole anti-tempering preventation
  12. SUNFLAG No.5300 Screwdriver Hybrid Grip
    Mulai

    Rp229.900

    SUNFLAG No.5300 Screwdriver Hybrid Grip
    atribut:
    • Shaft Diameter (mm): Ø6
    • Shaft Length (mm): 100
    • Insertion Angle (mm): (Hex) 6.35
    • Width Across Flats (mm): (Hexagon holder) 12
    • Type: Replacement screwdriver
    • Shaft penetration: None
    • Blade Magnet: Yes
    • Material (Grip): resin
    • Overall Length (mm): 215
  13. ANEX Bit Holder Handle (Small Handle)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp109.900

    ANEX Bit Holder Handle (Small Handle)
    Deskripsi:
    atribut:
    • Total Length: 78mm
  14. PB SWISS TOOLS Precision BitsTemper-proof Torx [[RD]] Screws
    Mulai

    Rp279.900

    PB SWISS TOOLS Precision BitsTemper-proof Torx [[RD]] Screws
    Deskripsi:
    -A bit for Torx screw with anti-tampering having an insertion rod of 1/4 inches(6.35mm)and excellent strength and precision.
    atribut:
    • Blade Edge: T40
    • Total Length: 35mm
  15. LOBSTER(LOBTEX) Screw & Water Pump Plier with Driver Bit Handle
    Mulai

    Rp459.900

    LOBSTER(LOBTEX) Screw & Water Pump Plier with Driver Bit Handle
    Deskripsi:
    -With the convenient machine screw removal feature.-Handle with a flat-head screwdriver is convenient. (corresponding to screw head Φ12mm or less)-Plumbing work such as gas, water supply and the like.-Water work such as water tap.
    atribut:
    • Total Length: 252mm
    • Adjustment (stage): 5
    • Maximum Opening: 47mm
    • Purpose of Use: Plumbing work such as gas, water supply and the like. Water work such as water tap.
  16. KRISBOW Mata Obeng
    Mulai

    Rp17.900

    KRISBOW Mata Obeng
    Deskripsi:
    Screwdriver Bit Set (21pcs) adalah Obeng yang digunakan untuk membuka dan mengencangkan baut. Obeng ketok merek Krisbow menggunakan Impact dari mekanik sebagai tenaga ekstra untuk membuka baut. Obeng Impact merek Krisbow dengan Bit 21pcs mudah diaplikasikan untuk membuka baut dengan cepat. Obeng Impact merek Krisbow dilengkapi dengan Bit obeng Impact mampu membuka sekrub yang sulit dibuka. Obeng Impact merek Krisbow banyak diaplikasikan pada dunia industri dan bengkel otomotif.
    atribut:
    • Packing Dimensions (mm): 151x9x51
  17. NAC Bit for Tapping Screw
    Mulai

    Rp319.900

    NAC Bit for Tapping Screw
    atribut:
    • Hardness: G
    • Blade Edge: (+)2
  18. NAC Magnet Bit Holder
    Mulai

    Rp229.900

    NAC Magnet Bit Holder
    Deskripsi:
    -Holder to mount on the driver bit and magnetize the tip of the Phillips head bit.-Using a special magnet to exhibit a powerful magnetic force.
    atribut:
    • Total Length: 13mm
Daftar Harga screw bit Terbaru January 2026
HIOS Bit for Electric ScrewdriverRp38.900
Vessel Bit Holder (Quick Catcher)Rp45.900
Vessel Bit PhilipsRp12.900
ENGINEER Rapid Screw ExtractorRp189.900
Phoenix Contact ScrewdriverRp169.900
NITTO KOHKI Mesin Bor Obeng Brushless Delvo untuk Baut KecilRp10.999.900
TRUSCO Bit Screw Stepped for Pneumatic and Electric PowerRp67.900
ENGINEER Screw Driver GripRp159.900
Vessel Bit Magnetizer/DemagnetizerRp98.900
BROWN(Hirai Tool) Bit Impact Screw CatchRp129.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait